missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Stainless Steel Double Ended Spatula
Use this micro spatula for a variety of applications. Schneider Gerd™ Stainless Steel Double Ended Spatulas are ideal for use with a wide range of compounds.
53.00 SEK - 66.00 SEK
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Double Flexible Spatula |
Material | Stainless Steel |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
10386984
|
Schneider Gerd™
302 |
9 mm |
53.00 SEK
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10214694
|
Schneider Gerd™
304 |
10 mm |
66.00 SEK
Each |
In Stock
Log in to see stock. |
|||||
Description
- Spatulas are ideal for working with powders, stirring and mixing
- Perfect for miniscule amounts of chemicals
- Two end shapes, offer increased versatility
- Polished stainless steel implements are effortlessly cleaned and corrosion resistant
Specifications
1 Ea. | |
Double Flexible Spatula | |
Stainless Steel |