missing translation for 'onlineSavingsMsg'
Learn More

GFL Gesellschaft Fuer Labortec™ Stainless Steel Shaking Water Bath

Use this water bath whenever exactly reproducible temperatures are required for shaking tasks. GFL Gesellschaft fuer Labortec™ Stainless Steel Shaking Water Baths are ideal for precise heating-up processes and, simultaneously, gentle mixing or vigorous shaking.

Brand:  GFL Gesellschaft Fuer Labortec™ 1083

23416.79 SEK valid until 2020-12-31
Use promo code "14720" to get your promotional price.



Additional Details : Weight : 44.00000kg

 View more versions of this product

Product Code. 10029430

  • 39015.00 SEK / Each


Estimated Shipment
10-12-2020
Add to basket

Description

Description

  • Microprocessor-controlled temperature regulation ensures fast heating up to the set temperature and an excellent temperature constancy: ±0.1°C, temporal
  • Optimum temperature distribution throughout the whole bath interior
  • Temperature display and setting digitally via LED display, in 0.1°C increments
  • Fast and exact setting, exact reproducibility of the preset temperature
  • Electronic monitoring of the temperature controller
  • In case of a fault, the cause is displayed on the LED
  • Over-temperature cut-out: electronic, 4°C above set temperature, and electro-mechanical >130°C
  • Constant shaking frequency, independent of load, even when in continuous operation
  • Maintenance-free and durable shaking device, electronically controlled and continuously settable shaking motion, gentle start-up
  • Shaking device is guided on corrosion resistant special ball bearings
  • Easily removable shaking rack
  • Bath interior and shaking rack made of stainless steel
  • No dripping back of condensate into the vessels due to double-walled insulating lid with interior camber
  • Drain cock to empty the bath
Specifications

Specifications

300 mm
230 V
160 mm
Stainless Steel
1.5 kW
10 to 250 rpm
32 kg
715 mm
3°C to 99.9°C
520 mm
50/60 Hz
330 mm
10 to 250 rpm
Reciprocating
Shaking Water Bath
450 mm
20 L
230 V
Videos
Documents