missing translation for 'onlineSavingsMsg'
Learn More

GFL Gesellschaft Fuer Labortec™ Stainless Steel Shaking Water Bath

Use this water bath whenever exactly reproducible temperatures are required for shaking tasks. GFL Gesellschaft fuer Labortec™ Stainless Steel Shaking Water Baths are ideal for precise heating-up processes and, simultaneously, gentle mixing or vigorous shaking.

POA

Specifications

Capacity (Metric) 20 L
Oscillations per Minute 10 to 250 rpm
Power Consumption 1.5 kW
View More Specs

Description

Description

  • Microprocessor-controlled temperature regulation ensures fast heating up to the set temperature and an excellent temperature constancy: ±0.1°C, temporal
  • Optimum temperature distribution throughout the whole bath interior
  • Temperature display and setting digitally via LED display, in 0.1°C increments
  • Fast and exact setting, exact reproducibility of the preset temperature
  • Electronic monitoring of the temperature controller
  • In case of a fault, the cause is displayed on the LED
  • Over-temperature cut-out: electronic, 4°C above set temperature, and electro-mechanical >130°C
  • Constant shaking frequency, independent of load, even when in continuous operation
  • Maintenance-free and durable shaking device, electronically controlled and continuously settable shaking motion, gentle start-up
  • Shaking device is guided on corrosion resistant special ball bearings
  • Easily removable shaking rack
  • Bath interior and shaking rack made of stainless steel
  • No dripping back of condensate into the vessels due to double-walled insulating lid with interior camber
  • Drain cock to empty the bath
Specifications

Specifications

20 L
10 to 250 rpm
1.5 kW
SDS