Learn More
GFL Gesellschaft Fuer Labortec™ Stainless Steel Waterbath
Use this water bath for incubations and inactivations of cultures. GFL Gesellschaft fuer Labortec™ Stainless Steel Waterbaths are ideal for warming bacteriological media, processing chemical reactions or thawing frozen samples.
Brand: GFL Gesellschaft Fuer Labortec™ 1013
Additional Details : Weight : 16.00000kg
Description
- Compact, low-wear drive mechanism
- Housing made of electrolytically galvanized, powder-coated steel sheet
- DC motor with overload protection drives the unit
- Open-loop electronic speed control, stepless
- Constant speed during continuous operation
- Clearly laid out control panel for easy operation: main switch with control lamp, rotary selector switch for setting and LED display for speed indication
- Lever for the stopping device of the rotating rack, which guarantees easy clamping of the sample vessels
- Rotating rack with ball bearings on both sides, able to accommodate a max. of 12 flasks/vessels, round or square/rectangular, up to a diameter of 110mm and a height of 270mm, in four planes, each plane with four holding frames
- Drive is implemented via a v-belt and a sliding hub
- Holding frame for safe, secure clamping of the sample vessels, made of stainless steel
Specifications
5°C to 99.9°C | |
Waterbath | |
Incubations and inactivations of cultures | |
Digital LED | |
Stainless Steel | |
440 x 500 x 315 mm | |
500 mm | |
315 mm | |
440 mm | |
14 kg | |
1.5 kW |
Microprocessor | |
14 L | |
Ambient +5° to 99.9°C | |
Incubation/Inactivation | |
±0.1°C at 50°C | |
245 x 400 x 145 mm | |
400 mm | |
145 mm | |
245 mm | |
230 V | |
50/60 Hz |