missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 85 mm Shelf Height
Stainlesss Steel Standard Rack for use in upright freezers is designed to hold microtiterplates.
1065.00 SEK - 1980.00 SEK
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 85 mm |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
15200954
|
Tenak™
TE27510 |
Microtiterplates (10) | 2 x 5 |
1130.00 SEK
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
15200974
|
Tenak™
TE27560 |
Microtiterplates (12) | 2 x 6 |
1270.00 SEK
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
15210954
|
Tenak™
TE27512 |
Microtiterplates (15) | 3 x 5 |
1340.00 SEK
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
15210994
|
Tenak™
TE27610 |
Microtiterplates (14) | 2 x 7 |
1415.00 SEK
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
15220954
|
Tenak™
TE27514 |
Microtiterplates (20) | 4 x 5 |
1555.00 SEK
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
15220974
|
Tenak™
TE27562 |
Microtiterplates (18) | 3 x 6 |
1555.00 SEK
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
15220994
|
Tenak™
TE27614 |
Microtiterplates (28) | 4 x 7 |
1980.00 SEK
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
15230974
|
Tenak™
TE27564 |
Microtiterplates (24) | 4 x 6 |
1835.00 SEK
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
15230994
|
Tenak™
TE27612 |
Microtiterplates (21) | 3 x 7 |
1695.00 SEK
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
15270924
|
Tenak™
TE27440 |
Microtiterplates (8) | 2 x 4 |
1065.00 SEK
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
15280924
|
Tenak™
TE27442 |
Microtiterplates (12) | 3 x 4 |
1270.00 SEK
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
Description
- For use in upright freezers
- Racks can either be used as one plate per shelf or the plates can be stacked
- Constructed of stainless steel
Specifications
Stainless Steel | |
Upright Freezers | |
85 mm |