missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Upright Freezer, 75 mm Box Height, with Boxes
Standard Rack fits into any upright freezer and can be used with all standard cryoboxes.
1450.00 SEK - 2635.00 SEK
Specifications
Includes | White cardboard boxes, 9 x 9 cell dividers |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 75 mm (Box) |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
15200684
|
Tenak™
TE23172B |
Boxes (9) | 3 x 3 |
1675.00 SEK
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
15200694
|
Tenak™
TE23186B |
Boxes (20) | 5 x 4 |
2575.00 SEK
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
15220684
|
Tenak™
TE23174B |
Boxes (12) | 4 x 3 |
1920.00 SEK
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
15220694
|
Tenak™
TE23190B |
Boxes (10) | 2 x 5 |
1860.00 SEK
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
15240684
|
Tenak™
TE23180B |
Boxes (8) | 2 x 4 |
1620.00 SEK
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
15240694
|
Tenak™
TE23192B |
Boxes (15) | 3 x 5 |
2290.00 SEK
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
15260674
|
Tenak™
TE23160B |
Boxes (6) | 3 x 2 |
1450.00 SEK
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
15260684
|
Tenak™
TE23182B |
Boxes (12) | 3 x 4 |
1835.00 SEK
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
15260694
|
Tenak™
TE23194B |
Boxes (20) | 4 x 5 |
2635.00 SEK
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
15280674
|
Tenak™
TE23170B |
Boxes (6) | 2 x 3 |
1475.00 SEK
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
15280684
|
Tenak™
TE23184B |
Boxes (16) | 4 x 4 |
2205.00 SEK
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
Description
- Measure the inside height and depth of your freezer when choosing the right rack
- Racks can be used with all freezer brands
- Constructed of stainless steel
- Includes standard white cardboard boxes with 9 x 9 cell dividers
Specifications
White cardboard boxes, 9 x 9 cell dividers | |
Stainless Steel | |
Upright Freezers | |
75 mm (Box) |