missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Syringe Needles
B Braun™ Syringe Needles provide optimized patient comfort and convenience.
Brand: B Braun™ 4650018
Additional Details : Weight : 0.13500kg
Description
- In accordance with ISO 7864 and DIN 13097
- Thin-walled needles
- Made of stainless, chromium-nickel steel
- Smooth surface with light silicone coating
- Minimal pain upon puncture
- Transparent Luer-Lock plastic hub
- Made of polypropylene (needle hub)
- Color-coded hub conforms to ISO 6009
- Box of 100 pieces
Specifications
In accordance with ISO 7864 and DIN 13097 | |
Black | |
0.7 mm | |
50 mm |
Polypropylene (Hub), Stainless Chromium Nickel Steel (Tip) | |
22 G | |
Includes: Transparent Lock | |
100/Pk., 1000/Cs. |