missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Stericup™ Quick Release-HV Sterile Vacuum Filtration System

MilliporeSigma™ Stericup™ Quick Release-HV Sterile Vacuum Filtration System has a design and balanced profile that improves stability during filtration in tight laminar flow hoods.

955.00 SEK - 2640.00 SEK

Specifications

Color Clear
Description Hydrophilic
Diameter (Metric)Top 12.5 cm
Material Polystyrene
Sterility Sterile
View More Specs

Products 4
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
15997996 View Documents MilliporeSigma™
S2HVU01RE
150 mL 955.00 SEK
Pack of 12 View alternative products
Save Up to 
»
Estimated Shipment
03-02-2020
Add to basket
 
15908006 View Documents MilliporeSigma™
S2HVU02RE
250 mL 1190.00 SEK
Pack of 12 View alternative products
Save Up to 
»
Estimated Shipment
03-02-2020
Add to basket
 
15918006 View Documents MilliporeSigma™
S2HVU05RE
500 mL 1790.00 SEK
Pack of 12 View alternative products
Save Up to 
»
Estimated Shipment
03-02-2020
Add to basket
 
15928006 View Documents MilliporeSigma™
S2HVU11RE
1 L 2640.00 SEK
Pack of 12 View alternative products
Save Up to 
»
Estimated Shipment
03-02-2020
Add to basket
 
Description

Description

  • Minimize absorption and protein loss, which affect downstream performance and costs
  • Snug tight packaging, easy tear-open pouch, and convenient label designs make storing, opening and tracking your devices easy and efficient
  • Stable base and easy grip design of the Stericup™ device enable any user to comfortably perform all stages of the workflow in a laminar flow hood
  • Recessed bottom of Stericup receiver flasks allows flasks to be stacked easily in refrigerated spaces
Specifications

Specifications

Clear
12.5 cm
Sterile
Up to 45°C
Hold up to 2.4 mL
Hydrophilic
Polystyrene
Blue adapter
0.45μm Pore Size