missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Sterile Plastic Octagonal Media Bottle with Cap

Catalog Number 15649283
Click to view available options
Capacity (Metric):
125 mL
250 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Corning™ plastic octagonal media bottle with screw cap used for sampling and storing

  • Sterilized to SAL 10-6, making it suitable for immediate use
  • Screw cap is tamper-evident and prevents unnecessary contamination
Uses:
  • For sampling and storing media, biologicals, and other types of aqueous solutions, commonly used in labs
TRUSTED_SUSTAINABILITY
Capacity (Metric) 125 mL
Material PET
Max. Temperature (English) 50°C
Sterility Sterile
Temperature Range (Metric) -40°C to +50°C
Width (Metric) 31.7 mm
Graduations 50 to 250 mL (at 50 mL intervals)
Disposable Single-use
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'