missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sterile Plastic Octagonal Media Bottle with Cap
Click to view available options
Capacity (Metric):
125 mL
250 mL
Description
- Sterilized to SAL 10-6, making it suitable for immediate use
- Screw cap is tamper-evident and prevents unnecessary contamination
- For sampling and storing media, biologicals, and other types of aqueous solutions, commonly used in labs
Specifications
Capacity (Metric) | 125 mL |
Material | PET |
Max. Temperature (English) | 50°C |
Sterility | Sterile |
Temperature Range (Metric) | -40°C to +50°C |
Width (Metric) | 31.7 mm |
Graduations | 50 to 250 mL (at 50 mL intervals) |
Disposable | Single-use |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'