missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Flat Bottom Sampling Scoop

Bel-Art™ Sterileware™ Flat Bottom Sampling Scoop is used by pharmaceutical, food, cosmetic and chemical companies for general production or laboratory work.

Brand:  Bel-Art™ F36911-0050

Additional Details : Weight : 1.75040kg

 View more versions of this product

Product Code. 16622814

  • 2170.00 SEK / Pack of 100

Estimated Shipment: 24-10-2022
to see stock.
Add to basket

Description

Description

  • Flat bottom allows for use as a weigh boat
  • Approximate volumes can be measured by removing excess powder
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization
Specifications

Specifications

Flat
1.7 oz.
3 in.
Bowl: 8.5 x 4.7 x 2.4 cm (3 3/8 x 1 7/8 x 1 in.)
Sterile
50 mL
Yes
7.5 cm
100/Pk.
High-impact Polystyrene
Videos
SDS
Documents
Certificates
Special Offers

Special Offers