missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Straight Burette Stopcock for Burette, Amber
Straight Burette Stopcock for Burette includes an interchangeable glass key.
339.00 SEK
Specifications
Type | Burette Stopcock |
---|---|
Material | Amber Borosilicate Glass (3.3) |
Includes | Glass Key |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10519161
|
BRAND™
81917 |
25 mL Burette |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10672052
|
BRAND™
81919 |
50 mL Burette |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Stopcock housing with precision Borosilicate Glass 3.3 burette tip
- Interchangeable borosilicate glass key with retention device
- Stopcock size 3NS/12
Specifications
Burette Stopcock | |
Amber Borosilicate Glass (3.3) | |
Glass Key |