missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperSlik™ 10 μL Low Retention Pipette Tips
Ultra low fluid retention
Brand: Labcon 1161-960-006-9
Additional Details : Weight : 14.06140kg
Description
- Pipette tip
- Graduated at 2 μL and 10 μL
- With Ultrafine™ point
- Fits Popular 10 μL Pipettors
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
Yes | |
2, 10 µL | |
SuperSlik™ Low Retention | |
Non-Filtered | |
Natural | |
Autoclavable | |
31.4 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Fits Popular 10 µL Pipettors | |
96 tips/rack; 12 racks / Pk.; 10 Pk. / case | |
RT |
Yes | |
Polypropylene USP Class VI resin | |
10 μL | |
Non-sterile | |
Purple | |
1.23 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handling | |
Graduated, UltraFine tip | |
96 tips / rack |