missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Wide Neck Reaction Vessels
Cylindrical and round bottom
Brand: SVL 296-60
Additional Details : Weight : 1.00000kg
Description
- Manufactured from borosilicate glass for high resistance to chemical attack and thermal shock
- With 100mm wide neck to accept SVL™ lids and sealing ring
Specifications
1000 mL | |
SVL™ lids and sealing ring | |
Reaction vessel | |
Wide |
Borosilicate Glass | |
200 mm | |
Cylindrical | |
115 mm |