missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hettich™ Swing-out Rotor for ROTANTA and ROTOFIX Centrifuges, 4-place
Advanced laboratory technology makes a significant contribution to shortening processing times. Swing-out rotors are ideal for sample processing in clinical chemistry
Brand: Hettich™ 4474
Additional Details : Weight : 0.01000kg
Description
- Swing-out Rotor
- 90°, 4-place
- For ASTM tubes and 50mL Babcock bottles
- For use with ROTANA 460/460 R/460 RC/460 RF and ROTOFIX 46/46 H Centrifuges
- For sample processing in clinical chemistry, a wide selection of adapters are available to accommodate the most varied types of tubes
Specifications
For ASTM Tubes and 50mL Babcock Bottles | |
4 x 50 to 100 mL Tubes | |
2,000 rpm | |
204 mm | |
58 mm | |
90° |
Swing-out Rotor | |
984 x g | |
220 mm | |
200 mm | |
ROTANTA and ROTOFIX Centrifuges | |
4 |