missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tough-Tags Teeny Labels
Teeny Labels are precut to fit perfectly around 0.2 mL PCR microtubes.
Brand: Tough-Tags 62205-20
Additional Details : Weight : 0.01000kg
Description
- 1 year warranty.
Specifications
White | |
Polyester | |
Labeling Microtubes | |
1500 Pk. | |
33.75 yd. | |
0.81 in. | |
0.28 in. |
Roll | |
Labels | |
0.2 mL PCR Microtubes | |
Rectangle with Square Corners | |
30.86 m | |
20.57 mm | |
7.11 mm |