missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Specifications
Specifications
| Kemiskt namn eller material | Thapsigargin |
| Namnnotering | For TLC and HPLC analysis |
| Färg | Vitt |
| Analysprocentintervall | 99% (TLC), 97.6% (HPLC) |
| Kvantitet | 1 mg |
| Formel vikt | 650.76 |
| Fysisk form | Kristallint pulver |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?