missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Castaloy™ Hosecock Clamp
Fine-machined adjustment screw for very accurate regulation of flow
Brand: Fisherbrand™
Additional Details : Weight : 0.02700kg
Description
Fine-machined adjustment screw for very accurate regulation of flow
- Threaded keeper screw on side of clamp can be raised to allow easy positioning of tubing, then screwed back into base of clamp
- For tubing up to 0.75 in. (19mm) O.D.
- Concave lower bearing surface, convex upper which reduces amount of pressure required for complete closure
Specifications
1 Ea. | |
Adjustment screw | |
For accurate regulation of flow | |
0.75 in. O.D. |
Hosecock Clamp | |
Accurate Regulation of Flow | |
19 mm O.D. |