missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Dual vacuum control on our SPD250EXP provides flexibility to use many sample types.
- Four IR heat lamps for drying high boiling point solvents such as DMSO and DMF
- Dual vacuum control of RAMP and LEVEL eliminates samples from bumping and/or freezing, providing optimization for various sample types
- Kalrez™ and PTFE-coated materials along the entire vapor path for maximum chemical resistance and durabilityi
- Dual valve mechanism for improved durability and exhausting
- Comes complete with enlarged vacuum port, extra wide tubing and new extra large mouth glass condensation flask
- Heated glass lid reduces drying times and prevents condensation
- Digital display of parameters (time, temperture and vacuum)
- Standard glass safety lids
Solvent and Solvent Combinations - SC250P1
- Acetic Acid
- Acetone
- Ammonium Hydroxide
- Formic Acid
- Hydrochloric Acid
- TFA
- Methylane Chloride and Water
- Drug Metabolites in SPE/Urine
- DCM and Hepatane
- Methylene Chloride and MEOH
- THF/Pyridine (95:5)
- DMSO and Methanol
- Chloroform
- DMSO
- DMF
- Ethyl Acetate
- Hexane
- Toluene
- Methanol and Chloroform
SC250P1
- Solid phase extractions
- Drying lipid extracts
- Flash chromatography fractions
- Solid phase synthesis cleavage solutions such as protein hydrolyzates and evaporating synthesis solids
- Complete management of evaporating dissolution solvents
Specifications
60 Hz | |
115 V | |
115 V 60 Hz |