missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Centrifugal Filter Devices
Combination filter/receiver tube unit for sample processing directly in centifuges
Brand: Thermo Scientific™ 64525-PV
Additional Details : Weight : 1.18400kg
Includes: Filter housing, membrane, and receiver tube
Description
- Units available for sample sizes from 200μL to 25mL
- For use in microcentrifuges, and benchtop and floor model centrifuges
- Choose from a variety of membrane materials: cellulose acetate, nylon, PTFE, PVDF, and regenerated cellulose
- Choice of pore sizes: 0.20μm and 0.45μm
- Feature virgin polyproyplene filter housing and capped, conical receiver tube
Units accommodating 200 to 750μL samples are for use in laboratory microcentrifuges; all others for use in benchtop and floor model centrifuges
Specifications
Benchtop or Floor Model Centrifuge | |
0.45 μm | |
Filter housing; membrane; receiver tube | |
Titan3 |
PVDF | |
Polypropylene | |
2,500xG | |
Up to 25 mL |