Läs mer
Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnace, multiprogrammable, 240V, 22.9A
Triple the usable working area with two supplied accessory refractory shelves using Thermolyne Largest Tabletop Muffle Furnace. Available in three temperature control models.
Brand: Thermo Scientific™ F30430CM-33
81482.57 SEK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Beskrivning
Triple your usable working area with two supplied accessory refractory shelves using Thermo Scientific™ Thermolyne Largest Tabletop Muffle Furnace. Designed for safe operation, these furnaces are available in three temperature control models. They are ideal for annealing glass, determinations of volatiles, catalyst research and ashing organic and inorganic samples.
- Advanced LED digital-set/digital-display temperature controller is microprocessor-controlled
- LED display simultaneously shows both setpoint and actual furnace temperatures in °C or °F
- User-selectable overtemperature protection
- Open thermocouple protection
- Adjustable power output from 1 to 100%
Safety and Design Features
- Heating elements are on chamber top, bottom and sides for enhanced temperature uniformity
- Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit
- Rear of chamber incorporates a 0.95cm (0.38in.) diameter port for monitoring chamber temperatures with independent measuring devices
- Critical electronic components and heating elements are protected by a 35A circuit breaker
- Door safety switch stops power to the heating elements when door opens
Choice of Temperature Controllers
- Furnaces that use B1, C1 or D1 control also use a mechanical Overtemperature Protection relay
B1: Digital single setpoint control with a single ramp to setpoint and dwell; single display shows actual temperature or setpoint
C1: Digital programmable control with one stored program of 8 segments
D1: Digital programmable control with 4 stored programs, 16 segments per program, and RS-232 communications interface
Includes:
Two refractory shelves
Requires:
Electrical connection requires fixed wiring (no power cord).
Recommended for:
Annealing glass, determinations of volatiles, catalyst research and ashing organic and inorganic samples.

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.