missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Thermoplastic Polyester Screw Caps with PTFE-Faced Liner
Click to view available options
Thread Size (Metric):
25 mm
32 mm
45 mm
Description
Creates an effective seal while PTFE-faced liner protects against chemical attack. Pyrex™ Polyester Screw Caps with PTFE-Faced Liner are ideal for high temperature applications.
- For use with 1516, 1517, 1518, 1519 and 1520 series bottles
- Ideal for applications involving high temperatures or aggressive chemicals
- Thermoplastic polyester cap with PTFE faced sealing disc
- Withstands hot air sterilisation up to 180°C
- PTFE sealing disc resists chemical attack
Specifications
Closure Type | Screw Cap |
For Use With (Equipment) | 1516, 1517, 1518, 1519 and 1520 series bottles |
Color | Red |
Description | Screw cap |
Material | Thermoplastic Polyester |
Quantity | 10/PK. |
Sterility | Dry Heat Sterilized |
Thread Size (Metric) | 32 mm |
Liner Material | PTFE-faced |
Autoclavable | Not Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'