missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks Side Necks Parallel

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 03304185

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10738271

  • 3105.80 SEK / Each
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

  • Reaction flasks acc. to DIN 12392
  • With two parallel side necks
  • With conical ground joints
  • With inscription label
  • Material: DURAN™
Specifications

Specifications

6 L
Duran Glass
Center Neck NS 29/32, Side Necks NS 14/23
236 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers