missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with MA Circulators

For working temperatures from -50deg.C to +200°C. Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with MA Circulators features increased functionality and additional warning and safety functions.

Brand:  Julabo™ 9153618

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11904818

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • PID2 temperature control, stability ±0.02°C
  • ATC 3-point calibration
  • RS232 interface
  • Early warning system for low liquid level and high/low temperature
  • Pump capacity electronically adjustable
Specifications

Specifications

PID
2.5 L
0.45kW at 20°C, 0.34kW at 0°C, 0.15kW at -20°C; 0.05kW at -30°C
LED
2 Barbed fittings for tubing 8 and 10mm I.D. (pump connections M10 x 1 female)
FP35-MA
42 x 31 x 64 cm
Interior (L x W): 12 x 18cm
Classification III (FL) according to DIN 12876-1
-35°C to +150°C
2 kW
Stainless Steel
±0.02°C
115 V 60 Hz 14 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers