missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Total Immersion Solid Stem Thermometer
Brand: Amarell™ G11366
Additional Details : Weight : 0.03000kg
Specifications
Red Liquid | |
Total Immersion | |
Glass | |
200°C | |
-10°C to +200°C |
General use | |
300 mm | |
Total Immersion Thermometer | |
-10°C | |
1°C |