Learn More
Brady™ ToughBond™ Series BMP71™ Pre-Printed Calibration and Testing Labels, Polyester (B-483) - CAUTION
Used to identify property from components to finished products. Brady ToughBond Series BMP71 Pre-Printed Calibration and Testing Labels, Polyester (B-483), Permanent adhesive for powder-coated/textured surfaces. Best on flat surfaces.
Brand: Brady™ 104278
Additional Details : Weight : 0.17460kg
Description
- Material: Polyester (B-483)
- Chemical, corrosion, humidity, UV and weather resistant
- For powder-coated/textured surfaces. Best on flat surfaces
Specifications
UL, CSA | |
Rubber, Permanent | |
Gloss | |
Polyester (B-483) | |
CAUTION | |
Overlaminate material (B-634) | |
English | |
Rectangle | |
101.6 x 48.2 mm (W x H) | |
0.004 in. | |
104.78 mm | |
48.26 mm | |
101.60 mm |
Compatible Surface Type: Powder coated, Smooth, Textured, Rough | |
White | |
Roll | |
Label | |
BMP™71 Label Printer | |
1 | |
100/Pk. | |
4 x 1.9 in. (W x H) | |
-40°C to +120°C | |
0.102 mm | |
101.60 x 48.26 mm | |
35.00 mm | |
101.60 mm |