Learn More
Fisherbrand™ Translucent Platinum Cured 25m Silicone Tubing
Providing a number of advantages over conventional peroxide cured silicones. Fisherbrand™ Translucent Platinum Cured 25m Silicone Tubing is available in a comprehensive range of stock sizes.
Brand: Fisherbrand™
Additional Details : Weight : 3.90000kg
Description
- Autoclavable
- Non-yellowing
- High gloss finish
- Excellent quality
- Highly hydrophobic
- No peroxide byproducts
- High tear strength as standard
- Extended life in Peristaltic pumps
- Applications include biological, pharmaceutical, biotechnology, aerospace and high temperature work
Specifications
FDA, BFR and WRAS approved | |
Flexible | |
1 bar | |
9.6 mm | |
16 mm | |
3.2 mm | |
-40°C |
Translucent | |
200°C | |
Autoclavable | |
Silicone (Platinum-Cured) | |
25 m | |
Ideal for biological, pharmaceutical, biotechnology, aerospace, hot work |