missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent Platinum Cured Silicone Tubing
Providing a number of advantages over conventional peroxide cured silicones. Fisherbrand™ Translucent Platinum Cured Silicone Tubing is available in a comprehensive range of stock sizes.
Brand: Fisherbrand™
Additional Details : Weight : 0.07380kg
Description
- Autoclavable
- Non-yellowing
- High gloss finish
- Excellent quality
- Highly hydrophobic
- No peroxide byproducts
- High tear strength as standard
- Extended life in Peristaltic pumps
- Applications include biological, pharmaceutical, biotechnology, aerospace and high temperature work
Specifications
FDA, BFR and WRAS approved | |
0.5 mm | |
2.1 mm | |
0.8 mm | |
-40°C | |
Flexible | |
200°C |
Autoclavable | |
Silicone (Platinum-Cured) | |
25 m | |
Ideal for biological, pharmaceutical, biotechnology, aerospace, hot work | |
Translucent | |
2 bar |