missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend 95188 Insole - Width 11
Comfortable climatic insole with antistatic properties for Uvex 2 Trend
Brand: Uvex 9518845
136.00 SEK valid until 2023-05-26
Use promo code "20831" to get your promotional price.
Additional Details : Weight : 0.09700kg
Description
- Full surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No. 9518.8
- Size: 38 to 52
Specifications
Black | |
Microvelour | |
No | |
Standard width | |
No |
Uvex 2 Trend | |
45 | |
Unisex | |
Yes |