missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend Black/Blue PU/PU 69378 Low Shoe - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
1105.00 SEK
Specifications
Color | Black, Blue |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17233861
|
Uvex
6937838 |
38 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17243861
|
Uvex
6937839 |
39 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17253861
|
Uvex
6937840 |
40 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17263861
|
Uvex
6937841 |
41 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17273861
|
Uvex
6937842 |
42 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17283861
|
Uvex
6937843 |
43 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17293861
|
Uvex
6937844 |
44 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17203871
|
Uvex
6937845 |
45 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17213871
|
Uvex
6937846 |
46 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17223871
|
Uvex
6937847 |
47 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17233871
|
Uvex
6937848 |
48 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17243871
|
Uvex
6937849 |
49 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17253871
|
Uvex
6937850 |
50 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17263871
|
Uvex
6937851 |
51 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17273871
|
Uvex
6937852 |
52 |
1105.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
Uvex 2 Trend Perforated Shoe 69378 S1 SRC
- Sporty S1 perforated safety shoe with wide fit
- Breathable, perforated microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole
- Moisture transport system helps maintain foot temperature
- Soft padding collar and dust tongue
- Removable and anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69378
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 38 to 52
Specifications
Black, Blue | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Standard width | |
Yes | |
S1 |