missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend Black/Gray PU/PU 69462 Sandal - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
1135.00 SEK
Specifications
Color | Black, Gray |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17283991
|
Uvex
6946238 |
38 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17293991
|
Uvex
6946239 |
39 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17204001
|
Uvex
6946240 |
40 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17214001
|
Uvex
6946241 |
41 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17224001
|
Uvex
6946242 |
42 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17234001
|
Uvex
6946243 |
43 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17244001
|
Uvex
6946244 |
44 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17254001
|
Uvex
6946245 |
45 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17264001
|
Uvex
6946246 |
46 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17274001
|
Uvex
6946247 |
47 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17284001
|
Uvex
6946248 |
48 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17294001
|
Uvex
6946249 |
49 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17204011
|
Uvex
6946250 |
50 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17214011
|
Uvex
6946251 |
51 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17224011
|
Uvex
6946252 |
52 |
1135.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
Uvex 2 Trend Sandal 69462 S1 P SRC
- Sporty S1 P safety sandal with wide fit
- Breathable microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Double, individually adjustable
- Counter-traction hook and loop straps
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Penetration-resistant steel midsole, steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable insole
- Moisture transport system helps maintain foot temperature
- Soft padding on collar and dust tongue
- Removable anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69462
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 52
Specifications
Black, Gray | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Standard width | |
Yes | |
S1 |