missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Trousers 7424-Midnight Navy
Click to view available options
Size:
23
24
25
26
27
28
29
30
31
32
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Description
- Material: 65% polyester, 35% cotton, ca. 250 g/m², twill weave
- This is an optimized trousers on physiological points of view with anatomically placed stretch inserts and contrasting colored inserts cater for permanent well-being and ease of movement.
- Width-adjustable elastic for an optimal fit, many different pockets do offer enough storage space
- Stretch inserts in the knee area for more ease of movement ,sporty alignment of style, suitable for industrial laundering
- Öko-Tex Standard 100
- Sizes: 42 - 64, 90 - 110
- Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Specifications
Size | 66 |
Gender | Men's |
Color | Blue |
Closure Type | Buttons; Zipper |
Disposable | No |
Thickness | appro x 0.280 g/m² |