Learn More
Masterflex™ Tygon™ E-Lab 2-Stop Stopped Pump Tubing
Designed for optimize performance in your Ismatec™ pumps with this tubing. Tygon™ E-Lab 2-Stop Stopped Pump Tubing is ideal for applications using acetone, methyl-ethyl-ketone (MEK) and other highly aggressive chemicals.
Brand: Masterflex™ 96460-12
Additional Details : Weight : 0.02000kg
Description
Resistant to ozone and UV light—won't crack, swell, or harden. Long service life and outstanding fatigue resistance due to flexing.- Translucent yellow color
- Temp range: -50 to 74°C
- Life at 100 rpm: 1000 hrs
- Overall length of E-Lab (E-3603) 96460-series stop tubing is 16" (406 mm)
Specifications
Stopped Pump Tubing | |
Tygon | |
Applications using Acetone, Methyl-ethyl-ketone (MEK), and other highly aggressive chemicals | |
12 Pack | |
Translucent Yellow |
0.25 mm | |
40.6 cm | |
-50°C | |
0.001 to 1.8mL/min. | |
74°C |