missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon E-LFL Purple/White Color-coded 2-stop Tubing
Brand: Ismatec™ SCE0430
Additional Details : Weight : 0.12000kg
Description
Order Info
DiameterMetricInside
Specifications
2-stop Tubing | |
2.79 mm | |
4.47 mm | |
0.84 mm | |
For CA cassettes | |
12 Pack | |
Low | |
Transparent | |
74°C |
Autoclavable | |
Tygon E-LFL | |
40 cm | |
peristaltic pump | |
-50°C | |
Acids, Alkalies | |
Potential leaching of plasticizers, not recommended for human blood and tissue | |
Good |