missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Tygon Lab Tubing
Ideal for general laboratory applications
Brand: Cole-Parmer™ 07407-89
Additional Details : Weight : 1.00000kg
Description
- Transparent Tygon Tubing
- Long life, won’t age or oxidize
- bend to sharp radius curves, and easily work with fittings
- Temperature range: -58 to +165°F (-50 to +74°C)
Specifications
Tygon Lab Tubing | |
Tygon | |
15.2 m | |
-50°C | |
Transparent | |
165°F |
Autoclavable | |
50 ft. | |
-58°F | |
Autoclave or Ethylene Oxide | |
13 psi | |
74°C |