missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Filter Tips

Free from DiHEMDA und Oleamid. Tips are manufactured under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used.

Brand:  BRAND™ 732514

Additional Details : Weight : 0.75100kg

 View more versions of this product

Product Code. 15184947

  • 855.00 SEK / Pack of 960


Estimated Shipment
12-03-2020
Add to basket

Description

Description

  • Cleanroom quality for contamination-free analyses
  • Perfect fit for the Transferpette™ micropipette and many other pipettes
  • Polypropylene construction
  • TipBox packaging
  • Non-sterile
  • Autoclavable at 121°C
  • DIN EN 285 and CE-marked according to IVD-Directive 98/79 EC
  • DNA-, RNase-, endotoxin-free
Specifications

Specifications

Bag
960/PK
Rack
50 to 1000μL
Non-sterile
Yes
Yes
7cm
Ideal for biological samples that contain detergents such as TRITON X-100, SDS, Tween etc.
Filter Tips
Universal Fit Pipettor
Low Retention
Filtered
Colorless
250, 500, 1000μL
Polypropylene
DIN EN 285, CE-marked according to IVD-Directive 98/79 EC
Universal Fit Pipettor
Videos
Documents