missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Union Tee Compression Fitting
Offers very good chemical resistance. Ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals
Brand: Cole-Parmer™ 31406-20
Additional Details : Weight : 0.80000kg
Description
- Very good chemical resistance.
- Rates to 220psi at 77°F (25°C).
- Usable from 32 to 212°F (0 to +100°C).
- Compression fittings work well with rigid tubing such as PTFE or polypropylene.
- A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
- Compression connector family is ideal when working with rigid tubing.
- When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications
200°F | |
220 psi | |
Stainless Steel (316) | |
-40°F | |
1/2 in. | |
Autoclave, Ethylene Oxide or Gamma |
93°C | |
Autoclavable | |
T-Shaped Compression Fitting | |
-40°C | |
1/2 in. |