missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens

Dry up to six times faster than when using conventional units. These ovens feature excellent heat transfer and fast heating up time, minimizing operation time. A variety of options allow application-specific configurations.

Brand:  Thermo Scientific™ 51014539

Additional Details : Weight : 0.99000kg

 View more versions of this product

Product Code. 10625350

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • User-friendly Kelvitron™ microprocessor (jacket-heated ovens) or Digicon multi-channel controller (shelf-heated ovens)
  • Analog pressure display
  • Overtemperature sensor protects oven and sample
  • Double-pane safety glass doors
  • Stainless-steel vacuum fittings, tubing and ball valve
  • Inert gas connection with precision valve and overpressure safety valve precisely releases non-flammable, non-toxic gasses
  • Standard DN25 access port in rear wall

Jacket-heated Models

  • Operate at temperatures up to 200°C

Shelf-heated Models

  • Operate at temperatures up to 400°C
  • Ensure an optimum heat transfer

Recommended for:

  • Drying of heat-sensitive materials
  • Residue-free drying of intricately designed parts
  • Safe drying of flammable solvents
  • Targeted recovery of degassed products
Specifications

Specifications

22.4 x 29.3 x 22.7 in. (57 x 74.4 x 57.6 cm)
230 V
Jacket-Heating VT 6060 M
14.6 x 16.3 x 13.6 in. (37.1 x 41.5 x 34.5 cm)
230 V 50/60 Hz
50/60 Hz
200°C
53 L
Jacket-Heating
Videos
Documents