Learn More
TPP™ Vacuum Filtration “rapid”- Filtermax
Large quadratic filter surface. TPP Vacuum Filtration “rapid”- Filtermax features premium PES filter membrane, pore size of 0.22μm.
Brand: TPP™ 99955
Additional Details : Weight : 1.98000kg
Description
Large quadratic filter surface. TPP Vacuum Filtration “rapid”- Filtermax features premium PES filter membrane, pore size of 0.22μm.
- Large quadratic filter surface
- High efficient PES filter membrane
- Pore size: 0.22μm
- Low protein binding
- High flow rate
- High chemical resistance
Specifications
Dimensions: 108 x 108 x 143 mm | |
PES | |
69 cm2 | |
Filtration Unit |
Polystyrene, PES | |
0.22 μm | |
12 | |
1000 mL |