missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Lauda™ Variocool VC 3000 W Circulation Chiller with CEE7/7 Plug

Klicka för att se tillgängliga alternativ
Max. Tryck:
3,2 bar
4,8 bar
Beskrivning
- Clear text menu navigation
- Six selectable languages: DE, EN, FR, SP, IT, RU
- Easy input via cursor and soft keys
- Fully electronic continuous controller with PID action
- Electronic level indication and low level alarm
- Powerful pressure pump USB interface as standard
- Upgradeable with interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
- Remote fault indication through floating contact
- Integrated programmer with max. 150 segments, splitable in five programs
- Adjustable bypass for pressure limiting
- Filler opening on top, drain tap on backside
- SmartCool system for energy saving digital cooling management including compressor on-off control
- Operates with non flammable liquids (water, water/glycol)
- Condenser cooling water
- Working temperature range: -20 to 40 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.05 ± K
- Power consumption max: 1.8 kW
- In/outlet connection thread (outside): G 3/4
- Pressure adjustment: bypass
- Filling volume max: 33 L
- Water cooling connection thread (outside): 3/4 in.
- Recommended cooling water temperature: 15 °C
- Cooling water flow rate: 7.5 L/min
- Pressure difference cooling water min: 3 bar
- Maximal pressure cooling water: 10 bar
- Power supply: 230 V, 50 Hz
- Power plug: power cord with angled plug (CEE7/7)
- Standard accessory:
- Two nipples 3/4 in. with screw cap G 3/4 for pump connectors, two nipples 1/2 in. with screw cap G 3/4 for cooling water
Specifikationer
Specifikationer
| Temperaturområde | -20°C to +40°C |
| Max. Tryck | 3,2 bar |
| Spänning | 230 V |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering