missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Versatouch™ 34-750 Series Powdered Vinyl Disposable Glove
Click to view available options
Size:
6.5
7.5
8.5
Description
- General disposable gloves
- Powdered for easy donning
- Made from 100% vinyl
- Compliant with food handling requirements
- Offers good dexterity and flexibility
- Suitable for wide range of food handling tasks
Applications:
- All food processing, applications that have food contact
- Maintenance
- Sample taking and processing
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN374:2003 |
Color | Blue |
Exterior Finish | Smooth |
Material | PVC |
Powdered | Powdered |
Product Type | Polyvinyl Chloride Gloves |
Size | 6.5 |
Sterility | Non-sterile |
Thickness (Metric) | 0.1 mm |
Packaging Type | 100 gloves per box, 10 boxes per carton/case |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'