missing translation for 'onlineSavingsMsg'
Learn More

Systec™ Vertical Floor-Standing, Top-Loading Autoclave, VB-Series

Systec™ Vertical Floor-Standing, Top-Loading Autoclave, VB-Series is suitable for basic sterilization applications and can accept limited additional process optimization options.

Brand:  Systec™ 1410

Additional Details : Weight : 100.00000kg

 View more versions of this product

Product Code. 12082979

  • 90148.00 SEK / Each


Estimated Shipment: 01-12-2021
Add to basket

Description

Description

  • Standard features:
    • Internal heating elements within the autoclave chamber
    • Housing, support frame and pressure vessel made of corrosion-resistant stainless steel
    • LCD display and fully automatic microprocessor control
    • Number of sterilization programs: 4
    • Code-secured access rights for changing parameters and further safety-relevant intervention
    • Flexible PT-100 temperature sensor
  • Optional integrated printer for batch documentation
Specifications

Specifications

Total/Nominal: 60/65 L
344 mm
Vertical, Floor-Standing, Top-Loading Autoclave
4 bar
600 mm
VB-55
140°C
Videos
SDS
Documents
Certificates
View accessory products