missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Vertical Turbine Pump, 12L/min for Stainless Steel Tanks
Low noise, compact design. Supplied with pipe connections and special lid for fitting to tank, pipe bore 12.7 mm. Grant Instruments™ Vertical Turbine Pump, 12L/min for Stainless Steel Tanks is required only where application demands a higher pressure than that delivered by the internal pump to maintain flow.
6328.20 SEK
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15201246
|
Grant Instruments™
VTP2-FLST12 |
Fits ST12 Tank |
6328.20 SEK
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
15211246
|
Grant Instruments™
VTP2-FLST26 |
Fits ST18/26 Tank |
6328.20 SEK
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
15291236
|
Grant Instruments™
VTP2-FLST5 |
Fits ST5 Tank |
6328.20 SEK
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
Description
- For use with Grant Heated Circulators
- Low noise
- Compact design
- Supplied with pipe connections and lid to fit tank
- Pipe bore: 12.7mm
- Maximum pressure: 1650 mbar
- Maximum flow: 12L/min
Specifications
12L/min. | |
High Pressure Pump |