missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ Pipet Power Supply
For all countries
615.00 SEK - 1890.00 SEK
Specifications
Sterility | Non-sterile |
---|---|
For Use With (Equipment) | Ovation™ Electronic Single Channel, Macro and Multichannel Models |
Quantity | 1 Ea. |
Length (English) | 3 in. |
Width (English) | 3 in. |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11976895
|
VistaLab™ Technologies
9060-9005 |
Without connections |
615.00 SEK
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11986895
|
VistaLab™ Technologies
9060-9006 |
4 Pipette connections |
1890.00 SEK
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
Description
- 90–264VAC, 47–63Hz
- Available with or without pipet connections
Specifications
Non-sterile | |
1 Ea. | |
3 in. | |
90/264 V 47/63 Hz | |
47/63 Hz |
Ovation™ Electronic Single Channel, Macro and Multichannel Models | |
3 in. | |
5 in. | |
90/264 V |