missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipetter Nozzle Filter Kits
Contains an internal aerosol/liquid barrier filter to prevent liquid from being aspirated into pipetter
530.00 SEK
Specifications
Sterility | Non-sterile |
---|---|
Type | Nozzle Replacement Filter Kit |
Quantity | 1 Ea. |
Length (English) | 5 in. |
Width (English) | 3 in. |
Product Code | Brand | Volume (Metric) | Description | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Description | For Use With (Equipment) | Price | Quantity & Availability | |||
11916032
|
VistaLab™ Technologies
9057-3009 |
10 to 100 μL | Large Nozzle | 25 to 1250 μL Electronic Single Channel Model, 100 to 1000 μL Adjustable Model, 201 to 1000 μL, 25 Filters Fixed Models |
530.00 SEK
1 set |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
11966022
|
VistaLab™ Technologies
9057-2009 |
20 to 200 μL | Small and Medium Nozzle | 2 to 125 μL and 5 to 250 μL Electronic Single Channel, 10 to 100 μL and 20 to 200 μL Adjustable Model, 21 μL to 200 μL, 25 Filters Fixed Models |
530.00 SEK
Pack of 25 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
Description
- Available for small or large tips
Specifications
Non-sterile | |
1 Ea. | |
3 in. |
Nozzle Replacement Filter Kit | |
5 in. | |
1 in. |