missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals K-vitaminbrist kost, Pellets
Shop All MP Biomedicals Products
missing translation for 'orderingAttributeHoverText'
Kvantitet:
10 kg
20 kg
50 kg
missing translation for 'unitSize'
10kg
20kg
50kg
Description
- K-vitaminbrist kost i pelletsform
- Används i forskningsdieter
Specifications
Specifications
| Autoklaveringsbar | Autoklaveringsbar |
| Produkttyp | Djurkost |
| Disponibel | Engångsbruk |
| Formatera | Pellets |
| Kvantitet | 50 kg |
| Sterilitet | Icke-steril |
| Förvaringskrav | Rumstemperatur |
| Längd (engelska) | 1 ft. |
| Längd (metrisk) | 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction