missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Volumetric Flask, Conformity Certified
Simply and accurately measure required sample volumes. Karl Hecht™ Volumetric Flask, Conformity Certified is thick-walled, clearly marked and labeled, and has a solid finish.
Brand: Karl Hecht™ 42097028
Additional Details : Weight : 0.22000kg
Description
- Borosilicate glass 3.3.
- Fused blue graduation.
- Standard ground without stopper.
- Conformity certified.
- Individual test- or lot-control certificate available from manufacturer with surcharge.
Specifications
DIN EN ISO 1042 | |
Borosilicate Glass (3.3) | |
Volumetric Flask | |
Yes |
25 mL | |
Standard | |
0.04 mL | |
NS 10/19 |