missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries SI™ Vortex-Genie™ MAX
Ratchets flasks, bottles, tubes, and microplates in place. Scientific Industries SI™ Vortex-Genie™ MAX generates speeds up to 2000rpm.
31980.00 SEK
Specifications
Speed Range | 500 to 1950 rpm |
---|---|
Electrical Requirements | 230 V, 50 Hz |
Voltage | 230 V |
Holds |
|
Frequency | 50 Hz |
Product Code | Brand | Model | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Plug Type | Price | Quantity & Availability | ||||
15577355
|
Scientific Industries SI™
SI-MX202 |
SI-MX202 | EU Plug |
31980.00 SEK
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
15597355
|
Scientific Industries SI™
SI-MX204 |
SI-MX203 | CH Plug |
31980.00 SEK
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
Description
- Fully programmable: speed, run time or continuous, reversing time, variable RUN/STOP time, and acceleration/ deceleration rates
- Unique ratcheting clamping system will securely hold flasks, bottles, tubes and microplates
- High speed vortexing up to 2000 RPM
- Durable zinc die casting with specially designed feet prevents "walking"
- Ideal for repetitive protocols and use with open containers
Specifications
500 to 1950 rpm | |
230 V | |
50 Hz | |
310 mm | |
240 mm | |
280 mm |
230 V, 50 Hz | |
|
|
Zinc die-cast | |
195 mm | |
270 mm | |
10.4 kg |