Learn More
Julabo™ Water Baths
Offers high-quality water baths with MICROPROCESSOR technology and a temperature stability of ±0.2 °C. Julabo&trade Water Baths include overall splash-water protection, keypad for temperature settings and LED temperature indication for easy operation.
Brand: Julabo™ 9550108
Additional Details : Weight : 10.30000kg
Description
- Microprocessor technology with PID temperature control
- Bright LED multi-display
- Seamless, splashproof keypad
- Splashproof mains switch
- Drain screw for conveniently emptying the bath
- Dry-running protection/safety temperature fixed at 130°C
- Wide range of accessories including lift-up Makrolon bath cover available
- Early warning system for the added protection of samples
- Lift-up Makrolon bath cover available as accessory
Specifications
5°C to 40°C | |
8 L | |
70°C | |
Routine laboratory applications, temperature control of samples, incubations, dental applications, m | |
Test tube racks, Makrolon bath cover | |
TW8 | |
99°C | |
±0.2°C | |
32 x 29 x 28 cm | |
27 cm | |
28 cm | |
27 cm | |
230 V | |
50/60 Hz |
Microprocessor | |
Classification I (NFL) according to DIN 12876-1, CE | |
Digital LED | |
2 kW | |
Stainless Steel | |
±0.2°C | |
±0.1°C | |
15 Months | |
32 cm | |
29 cm | |
32 cm | |
8.5 kg | |
2000 w |