missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 50 White Smear Tab Sheets

Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 White Smear Tab Sheets withstand shredding, wet handling, and precipitate removal by scraping.

Brand:  Cytiva 1450-993

Additional Details : Weight : 0.01100kg

Product Code. 11390494

  • 262.00 SEK / Pack of 100
Estimated Shipment: 16-09-2024
to see stock.
Add to basket

Description

Description

Highly glazed, hardened filter paper
  • Thinner filter design (average thickness 115 μm) than most Büchner filter papers
  • Acid-treated for high wet-strength and chemical resistance
  • Nominal particle retention of 2.7 μm
  • Slow flow rates (Herzberg filtration speed 2685 s)
  • High purity and low ash content (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnels
Specifications

Specifications

144 s/100 mL/in2
Sheet
2.7 μm
For wipe testing (e.g., testing of surfaces for radionuclide contamination).
115 μm
Grade 50 Filter for Quantitative Analysis, Thin, White Smear Tab Sheet (100 pcs)
Cotton Linters
Slow
Grade 50
White Smear Tab
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers